Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Parallel Shaft
Media Mapping Style
FWA
Material
Cast Iron, Standard Paint
Input Motor HP
0.17
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Rated Efficiency
42%
Media Mapping Output
G
Motor Frame Size
B556C
Output Bore Shaft Dia.
1 in
Center Distance Code
721
Reduction Type
Double
Output Torque
1025 lb-in
Fan Cooled
No
Ratio
400:1
Output Speed
4.4 rpm
Input Power Rating
0.17 hp, 0.127 kW
Output Shaft
Solid
Standard
AGMA Service Class I
Output Shaft Projection
Solid Left Output
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Media Mapping Base
B
Base Mounting Attachment
Horizontal Base Bottom Mount
Center Distance
2.06 in
Weight
36.1 LB
EAN or UPC
884107227498
We're here for you
with Service Centers across the country - We have your back