Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
1.9 rpm
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Center Distance
2.06 in
Output Bore Shaft Dia.
1 in
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Output Shaft
Solid
Media Mapping Output
G
Media Mapping Base
B
Rated Efficiency
29%
Center Distance Code
721
Base Mounting Attachment
Horizontal Base Bottom Mount
Ratio
900:1
Standard
AGMA Service Class I
Reduction Type
Double
Output Torque
1050 lb-in
Media Mapping Style
FWA
Output Shaft Projection
Solid Left Output
Style
Parallel Shaft
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Fan Cooled
No
Input Power Rating
0.11 hp, 0.082 kW
Input Motor HP
0.17
Weight
36.1 LB
EAN or UPC
884107172071
We're here for you
with Service Centers across the country - We have your back