Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Material
Cast Iron, Standard Paint
Fan Cooled
No
Output Shaft Projection
Solid Right Output
Media Mapping Style
FWA
Output Shaft
Solid
Center Distance Code
726
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Reduction Type
Double
Output Bore Shaft Dia.
1.125 in
Base Mounting Attachment
No Base
Style
Parallel Shaft
Media Mapping Output
J
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Speed
17.5 rpm
Motor Frame Size
B556C
Output Torque
1785 lb-in
Input Motor HP
0.75
Input Power Rating
0.75 hp, 0.559 kW
Ratio
100:1
Center Distance
2.62 in
Rated Efficiency
67%
Standard
AGMA Service Class I
Weight
51.1 LB
EAN or UPC
884107008905
We're here for you
with Service Centers across the country - We have your back