Boston Gear
FWA726-150-B5-G
700 Series 150:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #100992641
- Double Reduction
- 150:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Speed | 11.7 rpm |
| Media Mapping Style | FWA |
| Input Motor HP | 0.75 |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Frame | 56C |
| Box Length | 11 21/32 in |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Ratio | 150:1 |
| Housing Material | Cast Iron |
| Box Height | 8 in |
| Base Mounting Attachment | No Base |
| Torque Out @ 1150 rpm | N/A |
| Worm Position | Universal¦Parallel |
| Standard | AGMA Service Class I |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Style | Parallel Shaft |
| Material | Cast Iron, Standard Paint |
| Center Distance Code | 726 |
| Frame Size | 56C |
| Output Torque | 1840 lb-in |
| Output Shaft | Solid |
| Lubrication | None |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Motor Frame Size | B556C |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Media Mapping Output | G |
| Washdown Duty | No |
| Family Name | FWA |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Input Power Rating | 0.56 hp, 0.418 kW |
| Reduction Type | Double |
| Shaft Assembly Code | G |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Bore Code | B5 |
| Base to Centerline of Input Shaft | 3 25/32 in |
| Motor HP | 3/4 hp |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Rated Efficiency | 61% |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Output Shaft Projection | Solid Left Output |
| Output Configuration | Left Output |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Keyway Size | 3/16 x 3/32 |
| Center Distance | 2.62 in |
| Motor Application | General Purpose |
| Torque Out @ 1750 rpm | 1840 in lb |
| Output Bore Shaft Dia. | 1.125 in |
| Input Configuration | C-Face Quilled |
| Box Width | 6 in |
| Base to Centerline of Output Shaft | 5 1/16 in |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Fan Cooled | No |
| Weight | 51.1 LB |
| EAN or UPC | 781711523520 |
