Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
No Base
Output Shaft
Solid
Output Speed
11.7 rpm
Output Torque
1840 lb-in
Motor Frame Size
B556C
Media Mapping Style
FWA
Reduction Type
Double
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Ratio
150:1
Input Power Rating
0.56 hp, 0.418 kW
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Center Distance
2.62 in
Output Shaft Projection
Solid Double Projecting Output
Center Distance Code
726
Style
Parallel Shaft
Input Motor HP
0.75
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.125 in
Media Mapping Output
H
Rated Efficiency
61%
Fan Cooled
No
Material
Cast Iron, Standard Paint
Weight
51.1 LB
EAN or UPC
884107129877
We're here for you
with Service Centers across the country - We have your back