Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
150:1
Center Distance Code
726
Output Speed
11.7 rpm
Motor Frame Size
B556C
Fan Cooled
No
Media Mapping Output
J
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Shaft
Solid
Material
Cast Iron, Standard Paint
Center Distance
2.62 in
Standard
AGMA Service Class I
Reduction Type
Double
Output Shaft Projection
Solid Right Output
Media Mapping Style
FWA
Input Motor HP
0.75
Input Power Rating
0.56 hp, 0.418 kW
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Bore Shaft Dia.
1.125 in
Style
Parallel Shaft
Output Torque
1840 lb-in
Base Mounting Attachment
No Base
Rated Efficiency
61%
Weight
51.1 LB
EAN or UPC
781711490631
We're here for you
with Service Centers across the country - We have your back