Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1775 lb-in
Output Bore Shaft Dia.
1.125 in
Ratio
1800:1
Media Mapping Output
J
Motor Frame Size
B556C
Output Shaft Projection
Solid Right Output
Center Distance Code
726
Input Power Rating
0.16 hp, 0.119 kW
Media Mapping Style
FWA
Standard
AGMA Service Class I
Input Motor HP
0.17
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Rated Efficiency
17%
Output Speed
1 rpm
Material
Cast Iron, Standard Paint
Center Distance
2.62 in
Fan Cooled
No
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Reduction Type
Double
Base Mounting Attachment
No Base
Style
Parallel Shaft
Output Shaft
Solid
Weight
51.1 LB
EAN or UPC
884107060781
We're here for you
with Service Centers across the country - We have your back