Skip to content Skip to navigation menu
Boston GearFWA726-200-B5-J

FWA726-200-B5-J

700 Series 200:1 Ratio J Assembly Double Reduction Without Base Worm Gear Reducer
Item #111453856
  • Double Reduction
  • 200:1 Ratio
  • J Assembly
Boston GearFWA726-200-B5-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 200:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Projection Solid Right Output
Media Mapping Style FWA
Center Distance 2.62 in
Reduction Type Double
Output Torque 1875 lb-in
Base Mounting Attachment No Base
Standard AGMA Service Class I
Input Motor HP 0.50
Output Speed 8.8 rpm
Ratio 200:1
Output Shaft Solid
Input Power Rating 0.47 hp, 0.35 kW
Output Bore Shaft Dia. 1.125 in
Fan Cooled No
Output Torque Rating Range [Min] 1500 lb-in, 160 Nm
Style Parallel Shaft
Material Cast Iron, Standard Paint
Motor Frame Size B556C
Output Torque Rating Range [Max] 1999 lb-in, 234 Nm
Media Mapping Output J
Rated Efficiency 55%
Center Distance Code 726
Weight 51.1 LB
EAN or UPC 781711490907
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison