Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1940 lb-in
Center Distance
2.62 in
Input Motor HP
0.17
Output Shaft Projection
Solid Left Output
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Center Distance Code
726
Material
Cast Iron, Standard Paint
Media Mapping Style
FWA
Media Mapping Output
G
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Ratio
2000:1
Standard
AGMA Service Class I
Base Mounting Attachment
No Base
Rated Efficiency
17%
Fan Cooled
No
Reduction Type
Double
Output Shaft
Solid
Motor Frame Size
B556C
Output Speed
0.9 rpm
Input Power Rating
0.16 hp, 0.119 kW
Output Bore Shaft Dia.
1.125 in
Style
Parallel Shaft
Weight
51.1 LB
EAN or UPC
781711490891
We're here for you
with Service Centers across the country - We have your back