Skip to content Skip to navigation menu
700 Series 300:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer

FWA726-300-B5-G

700 Series 300:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #100992643
  • Double Reduction
  • 300:1 Ratio
  • G Assembly
700 Series 300:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 300:1 Ratio
  • G Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.

features

  • Large oil reservoir provides efficient heat dissipation and lubrication for longer life
  • Housing is straddle milled top and bottom for precise alignment
  • Internal baffles ensure positive, leak-free venting
  • Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
  • Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
  • High strength steel output shaft ensures capacity for high torque
  • Pipe plugs allow easy fill, level and drain in any mounting position
  • Super finished oil seal diameters on both input and output shafts extend seal life

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Standard AGMA Service Class I
Style Parallel Shaft
Motor Frame Size B556C
Input (Shaft or Bore) Size 5/8 in
Output Shaft Projection Solid Left Output
Media Mapping Style FWA
Keyway Size 3/16 x 3/32
HP @ RPM 0.5 hp @ 1800 rpm
Ratio 300:1
Center Distance 2.62 in
Output (Shaft or Bore) Size 1 1/8 in
Output Configuration Left Output
Motor Application General Purpose
Output Torque Rating Range [Min] 1500 lb-in, 160 Nm
Material Cast Iron, Standard Paint
Media Mapping Output G
Base Mounting Attachment No Base
Rated Efficiency 49%
Frame Size 56C
Bolt Centers w/ Vertical Base Kits (in) 10.13 x 5.75
Box Height 8 in
Input Configuration C-Face Quilled
Bolt Centers w/ Vertical "J" Base Kit (in) 10.38 x 3.13
Bore Code B5
Max. Overhung Load @ 1750 rpm 1000 lb/in
Washdown Duty No
Max. Thrust Load @ 1150 rpm 900 lb/in
Frame 56C
Base to Shaft Center Height w/Low Vert. Base Kit 3.63 in
Output Torque Rating Range [Max] 1999 lb-in, 234 Nm
Output Speed 5.8 rpm
Input Power Rating 0.37 hp, 0.276 kW
Bolt Centers w/ Std. Base Kit (in) 8 x 5 1/4
Reduction Type Double
Torque Out @ 1750 rpm 1950 in lb
Output Shaft Solid
Box Length 11 21/32 in
Base to Centerline of Output Shaft 5 1/16 in
Output RPM @ 1750 rpm Input 5.8 rpm
Center Distance Code 726
Output Torque 1950 lb-in
Motor HP 0.33 hp
Housing Material Cast Iron
Base to Shaft Center Height w/High Vert. Base Kit 5.59 in
Base to Centerline of Input Shaft 3 25/32 in
Torque Out @ 1150 rpm N/A
Base to Shaft Center Height w/Vert. "J" Base Kit 4.75 in
Fan Cooled No
Bolt Center 6 3/8 in x 3 3/8 in
Thermal Input Horsepower @ 1750 RPM N/A
Input Motor HP 0.33
Output Bore Shaft Dia. 1.125 in
Worm Position Universal¦Parallel
Base to Shaft Center Height w/Std. Base Kit 5.81 in
Shaft Assembly Code G
Family Name FWA
Box Width 6 in
Lubrication None
Weight 51.1 LB
EAN or UPC 781711523551
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison