Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Double
Motor Frame Size
B556C
Output Shaft Projection
Solid Right Output
Center Distance
2.62 in
Base Mounting Attachment
No Base
Center Distance Code
726
Media Mapping Style
FWA
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Speed
5.8 rpm
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Style
Parallel Shaft
Output Torque
1950 lb-in
Media Mapping Output
J
Standard
AGMA Service Class I
Input Motor HP
0.33
Rated Efficiency
49%
Fan Cooled
No
Ratio
300:1
Input Power Rating
0.37 hp, 0.276 kW
Output Shaft
Solid
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
1.125 in
Weight
51.1 LB
EAN or UPC
884107319643
We're here for you
with Service Centers across the country - We have your back