Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
1.125 in
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Style
Parallel Shaft
Output Torque
2000 lb-in
Fan Cooled
No
Standard
AGMA Service Class I
Output Speed
2.9 rpm
Input Motor HP
0.25
Motor Frame Size
B556C
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Center Distance Code
726
Input Power Rating
0.25 hp, 0.186 kW
Media Mapping Style
FWA
Media Mapping Output
H
Ratio
600:1
Material
Cast Iron, Standard Paint
Output Shaft Projection
Solid Double Projecting Output
Base Mounting Attachment
No Base
Rated Efficiency
37%
Reduction Type
Double
Output Shaft
Solid
Center Distance
2.62 in
Weight
51.1 LB
EAN or UPC
884107202426
We're here for you
with Service Centers across the country - We have your back