Boston Gear
FWA726-900-B5-G
700 Series 900:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101853704
- Double Reduction
- 900:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Bore Shaft Dia. | 1.125 in |
| Output Configuration | Left Output |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Input Motor HP | 0.17 |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Base to Centerline of Input Shaft | 3 25/32 in |
| Housing Material | Cast Iron |
| Torque Out @ 1750 rpm | 2000 in lb |
| Material | Cast Iron, Standard Paint |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Output Speed | 1.9 rpm |
| Motor Frame Size | B556C |
| Base Mounting Attachment | No Base |
| Output Torque Rating Range [Max] | 2499 lb-in, 234 Nm |
| Box Width | 6 in |
| Center Distance | 2.62 in |
| Output Torque | 2000 lb-in |
| Ratio | 900:1 |
| Motor HP | 0.17 hp |
| Output Shaft | Solid |
| Motor Application | General Purpose |
| Worm Position | Universal¦Parallel |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Washdown Duty | No |
| Base to Centerline of Output Shaft | 5 1/16 in |
| Center Distance Code | 726 |
| Output Shaft Projection | Solid Left Output |
| Reduction Type | Double |
| Bore Code | B5 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Lubrication | None |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Media Mapping Style | FWA |
| Fan Cooled | No |
| Style | Parallel Shaft |
| Keyway Size | 3/16 x 3/32 |
| Output Torque Rating Range [Min] | 2000 lb-in, 160 Nm |
| Family Name | FWA |
| Input Configuration | C-Face Quilled |
| Box Height | 8 in |
| Rated Efficiency | 29% |
| Frame Size | 56C |
| Shaft Assembly Code | G |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Output RPM @ 1750 rpm Input | 1.94 rpm |
| Frame | 56C |
| Standard | AGMA Service Class I |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Box Length | 11 21/32 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Torque Out @ 1150 rpm | N/A |
| Media Mapping Output | G |
| Input Power Rating | 0.21 hp, 0.157 kW |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Weight | 51.1 LB |
| EAN or UPC | 781711523605 |
