Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
1.125 in
Input Motor HP
0.75
Reduction Type
Double
Standard
AGMA Service Class I
Base Mounting Attachment
Horizontal Base Bottom Mount
Center Distance Code
726
Material
Cast Iron, Standard Paint
Output Shaft Projection
Solid Left Output
Output Torque
1785 lb-in
Media Mapping Output
G
Center Distance
2.62 in
Rated Efficiency
67%
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Media Mapping Style
FWA
Output Speed
17.5 rpm
Fan Cooled
No
Ratio
100:1
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Shaft
Solid
Input Power Rating
0.75 hp, 0.559 kW
Style
Parallel Shaft
Media Mapping Base
B
Motor Frame Size
B556C
Weight
54.1 LB
EAN or UPC
884107267227
We're here for you
with Service Centers across the country - We have your back