Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
Horizontal Base Bottom Mount
Ratio
100:1
Reduction Type
Double
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Rated Efficiency
67%
Output Speed
17.5 rpm
Media Mapping Output
J
Output Shaft
Solid
Media Mapping Base
B
Fan Cooled
No
Input Power Rating
0.75 hp, 0.559 kW
Motor Frame Size
B556C
Output Shaft Projection
Solid Right Output
Style
Parallel Shaft
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Torque
1785 lb-in
Center Distance Code
726
Output Bore Shaft Dia.
1.125 in
Media Mapping Style
FWA
Material
Cast Iron, Standard Paint
Center Distance
2.62 in
Input Motor HP
0.75
Standard
AGMA Service Class I
Weight
54.1 LB
EAN or UPC
889208932821
We're here for you
with Service Centers across the country - We have your back