Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Parallel Shaft
Base Mounting Attachment
Horizontal Base Bottom Mount
Input Motor HP
0.75
Output Torque
1840 lb-in
Output Bore Shaft Dia.
1.125 in
Fan Cooled
No
Center Distance
2.62 in
Rated Efficiency
61%
Output Shaft Projection
Solid Left Output
Reduction Type
Double
Ratio
150:1
Motor Frame Size
B556C
Output Speed
11.7 rpm
Material
Cast Iron, Standard Paint
Center Distance Code
726
Media Mapping Base
B
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Media Mapping Output
G
Standard
AGMA Service Class I
Output Shaft
Solid
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Media Mapping Style
FWA
Input Power Rating
0.56 hp, 0.418 kW
Weight
54.1 LB
EAN or UPC
884107209814
We're here for you
with Service Centers across the country - We have your back