Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Parallel Shaft
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Media Mapping Base
B
Output Speed
8.8 rpm
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Input Motor HP
0.50
Rated Efficiency
55%
Output Bore Shaft Dia.
1.125 in
Center Distance
2.62 in
Media Mapping Style
FWA
Media Mapping Output
G
Base Mounting Attachment
Horizontal Base Bottom Mount
Input Power Rating
0.47 hp, 0.35 kW
Output Torque
1875 lb-in
Output Shaft
Solid
Ratio
200:1
Reduction Type
Double
Motor Frame Size
B556C
Fan Cooled
No
Standard
AGMA Service Class I
Center Distance Code
726
Output Shaft Projection
Solid Left Output
Weight
54.1 LB
EAN or UPC
884107590707
We're here for you
with Service Centers across the country - We have your back