Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Base
B
Output Shaft
Solid
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Rated Efficiency
49%
Center Distance
2.62 in
Center Distance Code
726
Input Motor HP
0.33
Ratio
300:1
Style
Parallel Shaft
Output Bore Shaft Dia.
1.125 in
Media Mapping Style
FWA
Fan Cooled
No
Motor Frame Size
B556C
Input Power Rating
0.37 hp, 0.276 kW
Base Mounting Attachment
Horizontal Base Bottom Mount
Media Mapping Output
G
Output Speed
5.8 rpm
Output Torque
1950 lb-in
Output Shaft Projection
Solid Left Output
Reduction Type
Double
Weight
54.1 LB
EAN or UPC
884107152103
We're here for you
with Service Centers across the country - We have your back