Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Double
Output Bore Shaft Dia.
1.25 in
Output Speed
17.5 rpm
Base Mounting Attachment
No Base
Center Distance Code
730
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Media Mapping Output
H
Output Shaft
Solid
Center Distance
3 in
Style
Parallel Shaft
Input Power Rating
1.24 hp, 0.925 kW
Input Motor HP
1
Media Mapping Style
FWA
Standard
AGMA Service Class I
Rated Efficiency
73%
Ratio
100:1
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Fan Cooled
No
Output Shaft Projection
Solid Double Projecting Output
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Output Torque
3250 lb-in
Weight
72.1 LB
EAN or UPC
884107255569
We're here for you
with Service Centers across the country - We have your back