Boston Gear
FWA730-200-B5-G
700 Series 200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103050633
- Double Reduction
- 200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
| Output Shaft | Solid |
| Family Name | FWA |
| Standard | AGMA Service Class I |
| Ratio | 200:1 |
| Rated Efficiency | 63% |
| Fan Cooled | No |
| Media Mapping Style | FWA |
| Input Power Rating | 0.76 hp, 0.567 kW |
| Output Torque Rating Range [Min] | 2500 lb-in, 310 Nm |
| Input Motor HP | 0.75 |
| Output Bore Shaft Dia. | 1.25 in |
| Output Torque | 3477 lb-in |
| Output Shaft Projection | Solid Left Output |
| Material | Cast Iron, Standard Paint |
| Base Mounting Attachment | No Base |
| Center Distance | 3 in |
| Center Distance Code | 730 |
| Style | Parallel Shaft |
| Media Mapping Output | G |
| Reduction Type | Double |
| Output Torque Rating Range [Max] | 3499 lb-in, 399 Nm |
| Output Speed | 8.8 rpm |
| Motor Frame Size | B556C |
| Weight | 72.1 LB |
| EAN or UPC | 781711619575 |
