Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
3 in
Output Speed
0.9 rpm
Standard
AGMA Service Class I
Fan Cooled
No
Input Motor HP
0.17
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Input Power Rating
0.13 hp, 0.097 kW
Base Mounting Attachment
No Base
Ratio
2000:1
Output Shaft Projection
Solid Left Output
Media Mapping Style
FWA
Output Bore Shaft Dia.
1.25 in
Material
Cast Iron, Standard Paint
Reduction Type
Double
Output Torque
3600 lb-in
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Media Mapping Output
G
Style
Parallel Shaft
Motor Frame Size
B556C
Rated Efficiency
42%
Center Distance Code
730
Output Shaft
Solid
Weight
72.1 LB
EAN or UPC
884107191904
We're here for you
with Service Centers across the country - We have your back