Boston Gear
FWA730-400-B5-G
700 Series 400:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101792072
- Double Reduction
- 400:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
| Output Bore Shaft Dia. | 1.25 in |
| Output Torque | 3602 lb-in |
| Center Distance | 3 in |
| Output Shaft | Solid |
| Material | Cast Iron, Standard Paint |
| Center Distance Code | 730 |
| Fan Cooled | No |
| Output Torque Rating Range [Max] | 3999 lb-in, 499 Nm |
| Family Name | FWA |
| Ratio | 400:1 |
| Media Mapping Style | FWA |
| Input Motor HP | 0.33 |
| Motor Frame Size | B556C |
| Reduction Type | Double |
| Media Mapping Output | G |
| Style | Parallel Shaft |
| Input Power Rating | 0.4 hp, 0.298 kW |
| Standard | AGMA Service Class I |
| Rated Efficiency | 63% |
| Output Speed | 4.4 rpm |
| Base Mounting Attachment | No Base |
| Output Torque Rating Range [Min] | 3500 lb-in, 400 Nm |
| Output Shaft Projection | Solid Left Output |
| Weight | 72.1 LB |
| EAN or UPC | 781711619599 |
