Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
150:1
Output Bore Shaft Dia.
1.25 in
Input Power Rating
0.98 hp, 0.731 kW
Media Mapping Style
FWA
Output Speed
11.7 rpm
Base Mounting Attachment
Horizontal Base Top Mount
Reduction Type
Double
Style
Parallel Shaft
Fan Cooled
No
Media Mapping Output
G
Output Shaft Projection
Solid Left Output
Output Torque
3523 lb-in
Output Shaft
Solid
Media Mapping Base
A
Output Torque Rating Range [Min]
3500 lb-in, 310 Nm
Motor Frame Size
B556C
Rated Efficiency
66%
Center Distance
3 in
Standard
AGMA Service Class II
Center Distance Code
730
Output Torque Rating Range [Max]
3999 lb-in, 399 Nm
Material
Cast Iron, Standard Paint
Input Motor HP
0.75
Weight
77.1 LB
EAN or UPC
884107219677
We're here for you
with Service Centers across the country - We have your back