Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Double
Media Mapping Style
FWA
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Output Torque
3650 lb-in
Center Distance Code
730
Standard
AGMA Service Class II
Style
Parallel Shaft
Media Mapping Output
G
Output Speed
1 rpm
Output Shaft Projection
Solid Left Output
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Fan Cooled
No
Center Distance
3 in
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Motor Frame Size
B556C
Rated Efficiency
40%
Media Mapping Base
A
Input Power Rating
0.14 hp, 0.104 kW
Ratio
1800:1
Output Bore Shaft Dia.
1.25 in
Input Motor HP
0.17
Base Mounting Attachment
Horizontal Base Top Mount
Weight
90.1 LB
EAN or UPC
889208082922
We're here for you
with Service Centers across the country - We have your back