Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
100:1
Center Distance Code
730
Output Shaft
Solid
Reduction Type
Double
Input Motor HP
1
Media Mapping Style
FWA
Output Torque
3250 lb-in
Center Distance
3 in
Media Mapping Base
B
Fan Cooled
No
Output Shaft Projection
Solid Double Projecting Output
Motor Frame Size
B556C
Media Mapping Output
H
Input Power Rating
1.24 hp, 0.925 kW
Base Mounting Attachment
Horizontal Base Bottom Mount
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Output Speed
17.5 rpm
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Output Bore Shaft Dia.
1.25 in
Style
Parallel Shaft
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Rated Efficiency
73%
Weight
77.1 LB
EAN or UPC
884107189659
We're here for you
with Service Centers across the country - We have your back