Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
3999 lb-in, 399 Nm
Motor Frame Size
B556C
Rated Efficiency
66%
Output Bore Shaft Dia.
1.25 in
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Shaft Projection
Solid Left Output
Media Mapping Base
B
Output Speed
11.7 rpm
Input Power Rating
0.98 hp, 0.731 kW
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Output Torque Rating Range [Min]
3500 lb-in, 310 Nm
Output Torque
3523 lb-in
Style
Parallel Shaft
Input Motor HP
0.75
Fan Cooled
No
Center Distance
3 in
Reduction Type
Double
Standard
AGMA Service Class II
Media Mapping Output
G
Center Distance Code
730
Ratio
150:1
Media Mapping Style
FWA
Weight
77.1 LB
EAN or UPC
191191049166
We're here for you
with Service Centers across the country - We have your back