Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Parallel Shaft
Rated Efficiency
53%
Output Speed
2.9 rpm
Standard
AGMA Service Class II
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Center Distance Code
730
Input Power Rating
0.32 hp, 0.239 kW
Media Mapping Output
J
Ratio
600:1
Center Distance
3 in
Output Torque
3717 lb-in
Output Bore Shaft Dia.
1.25 in
Media Mapping Style
FWA
Media Mapping Base
B
Fan Cooled
No
Input Motor HP
0.25
Base Mounting Attachment
Horizontal Base Bottom Mount
Motor Frame Size
B556C
Output Shaft
Solid
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Material
Cast Iron, Standard Paint
Reduction Type
Double
Output Shaft Projection
Solid Right Output
Weight
77.1 LB
EAN or UPC
884107288420
We're here for you
with Service Centers across the country - We have your back