Boston Gear
FWA732-100-B7-J
700 Series 100:1 Ratio J Assembly Double Reduction Without Base Worm Gear Reducer
Item #102803675
- Double Reduction
- 100:1 Ratio
- J Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Use of external guides or supports is strongly recommended for overhead mounting.
| Output Configuration | Right Output |
| Center Distance Code | 732 |
| Family Name | FWA |
| Fan Cooled | No |
| Style | Parallel Shaft |
| Box Length | 7 5/8 in |
| Lubrication | None |
| Output Torque Rating Range [Min] | 2500 lb-in, 310 Nm |
| Washdown Duty | No |
| Base to Centerline of Output Shaft | 5 7/8 in |
| Base Mounting Attachment | No Base |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Output Torque Rating Range [Max] | 3499 lb-in, 399 Nm |
| Housing Material | Cast Iron |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Material | Cast Iron, Standard Paint |
| Standard | AGMA Service Class I |
| Motor Frame Size | B7140TC180C |
| Torque Out @ 1150 rpm | N/A |
| Center Distance | 3.25 in |
| Ratio | 100:1 |
| Input Configuration | C-Face Quilled |
| Box Height | 9 3/8 in |
| Output Speed | 17.5 rpm |
| Frame Size | 140TC, 180C |
| Max. Thrust Load @ 1150 rpm | 1100 lb/in |
| Motor Application | General Purpose |
| Output RPM @ 1750 rpm Input | 17.5 rpm |
| Input Motor HP | 1.50 |
| Output Shaft | Solid |
| Shaft Assembly Code | J |
| Output Torque | 3450 lb-in |
| Output Shaft Projection | Solid Right Output |
| Input (Shaft or Bore) Size | 7/8 in |
| Rated Efficiency | 72% |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Centerline of Input Shaft | 4 3/8 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Output Bore Shaft Dia. | 1.375 in |
| Worm Position | Universal¦Parallel |
| Frame | 140TC, 180C |
| Bolt Center | 7 1/2 in x 4 in |
| Bore Code | B7 |
| Reduction Type | Double |
| Media Mapping Output | J |
| Input Power Rating | 1.33 hp, 0.992 kW |
| Box Width | 13 in |
| Torque Out @ 1750 rpm | 3450 in lb |
| Media Mapping Style | FWA |
| Weight | 104.0 LB |
