Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Lubrication of Acme Nut assemblies determines the ultimate life of the assembly. Improper maintenance and dirty environment will lead to premature failure.
Center Distance
3 1/4 in
Base to Shaft Center Height w/Low Vert. Base Kit
4.69 in
Thermal Input Horsepower @ 1750 RPM
N/A
Box Height
9 3/8 in
Housing Material
Cast Iron
Washdown Duty
No
Output RPM @ 1750 rpm Input
17.5 rpm
Motor Application
General Purpose
Keyway Size
3/16 x 3/32
Reduction Type
Double Reduction
Bolt Center
7 1/2 in x 4 in
Output Configuration
Left Output
Worm Position
Universal¦Parallel
Fan Cooled
No
Shaft Assembly Code
G
Frame Size
140TC, 180C
Base to Shaft Center Height w/High Vert. Base Kit
6 1/4 in
Box Length
7 5/8 in
Output (Shaft or Bore) Size
1 3/8 in
Base to Centerline of Output Shaft
5 7/8 in
Input (Shaft or Bore) Size
7/8 in
Max. Overhung Load @ 1750 rpm
1300 lb/in
Bore Code
B7
Frame
140TC, 180C
Base to Centerline of Input Shaft
4 3/8 in
Base to Shaft Center Height w/Std. Base Kit
6 3/4 in
Lubrication
None
Family Name
FWA
HP @ RPM
1.5 hp @ 1800 rpm
Ratio
100:1
Input Configuration
C-Face Quilled
Bolt Centers w/ Vertical Base Kits (in)
11.88 x 6.13
Max. Thrust Load @ 1150 rpm
1100 lb/in
Bolt Centers w/ Std. Base Kit (in)
9 1/2 x 6 1/8
Torque Out @ 1750 rpm
3450 in lb
Torque Out @ 1150 rpm
N/A
Box Width
13 in
Motor HP
1 1/2 hp
Weight
80.1 LB
EAN or UPC
781711532645
We're here for you
with Service Centers across the country - We have your back