Boston Gear
FWA732-1800-B5-H
700 Series 1800:1 Ratio H Assembly Double Reduction Without Base Worm Gear Reducer
Item #102816796
- Double Reduction
- 1800:1 Ratio
- H Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
| Torque Out @ 1750 rpm | 3750 in lb |
| Style | Parallel Shaft |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Frame Size | 56C |
| Rated Efficiency | 31% |
| Box Width | 13 in |
| Shaft Assembly Code | H |
| Housing Material | Cast Iron |
| Bolt Center | 7 1/2 in x 4 in |
| Bore Code | B5 |
| Center Distance | 3.25 in |
| Box Length | 7 5/8 in |
| Base Mounting Attachment | No Base |
| Box Height | 9 3/8 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Family Name | FWA |
| Fan Cooled | No |
| Output Shaft | Solid |
| Base to Centerline of Input Shaft | 4 3/8 in |
| Input Motor HP | 0.17 |
| Center Distance Code | 732 |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Output RPM @ 1750 rpm Input | 0.97 rpm |
| Reduction Type | Double |
| Torque Out @ 1150 rpm | N/A |
| Ratio | 1800:1 |
| Output Shaft Projection | Solid Double Projecting Output |
| Motor Application | General Purpose |
| Motor Frame Size | B556C |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Media Mapping Style | FWA |
| Standard | AGMA Service Class I |
| Input Configuration | C-Face Quilled |
| Output Bore Shaft Dia. | 1.375 in |
| Worm Position | Universal¦Parallel |
| Base to Centerline of Output Shaft | 5 7/8 in |
| Max. Thrust Load @ 1150 rpm | 1100 lb/in |
| Lubrication | None |
| Input Power Rating | 0.19 hp, 0.142 kW |
| Output Speed | 1 rpm |
| Washdown Duty | No |
| Output Configuration | Left & Right Output |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Output Torque Rating Range [Max] | 3999 lb-in, 499 Nm |
| Material | Cast Iron, Standard Paint |
| Output Torque Rating Range [Min] | 3500 lb-in, 400 Nm |
| Media Mapping Output | H |
| Output Torque | 3750 lb-in |
| Frame | 56C |
| Weight | 104.0 LB |
