Boston Gear
FWA732-200-B5-H
700 Series 200:1 Ratio H Assembly Double Reduction Without Base Worm Gear Reducer
Item #102816797
- Double Reduction
- 200:1 Ratio
- H Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Use of external guides or supports is strongly recommended for overhead mounting.
| Center Distance | 3.25 in |
| Material | Cast Iron, Standard Paint |
| Bore Code | B5 |
| Motor Frame Size | B556C |
| Torque Out @ 1750 rpm | 3800 in lb |
| Output Shaft Projection | Solid Double Projecting Output |
| Base Mounting Attachment | No Base |
| Input (Shaft or Bore) Size | 5/8 in |
| Torque Out @ 1150 rpm | N/A |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Box Height | 9 3/8 in |
| Output RPM @ 1750 rpm Input | 8.75 rpm |
| Output Speed | 8.8 rpm |
| Style | Parallel Shaft |
| Frame Size | 56C |
| Output Torque Rating Range [Min] | 3500 lb-in, 400 Nm |
| Base to Centerline of Input Shaft | 4 3/8 in |
| Family Name | FWA |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Standard | AGMA Service Class I |
| Output Bore Shaft Dia. | 1.375 in |
| Output Torque Rating Range [Max] | 3999 lb-in, 499 Nm |
| Output Configuration | Left & Right Output |
| Bolt Center | 7 1/2 in x 4 in |
| Washdown Duty | No |
| Fan Cooled | No |
| Worm Position | Universal¦Parallel |
| Lubrication | None |
| Input Motor HP | 0.75 |
| Rated Efficiency | 65% |
| HP @ RPM | 1 hp @ 1800 rpm |
| Box Width | 13 in |
| Base to Centerline of Output Shaft | 5 7/8 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Reduction Type | Double |
| Input Configuration | C-Face Quilled |
| Motor Application | General Purpose |
| Center Distance Code | 732 |
| Output Shaft | Solid |
| Input Power Rating | 0.81 hp, 0.604 kW |
| Shaft Assembly Code | H |
| Max. Thrust Load @ 1150 rpm | 1100 lb/in |
| Output Torque | 3800 lb-in |
| Housing Material | Cast Iron |
| Frame | 56C |
| Media Mapping Style | FWA |
| Box Length | 7 5/8 in |
| Media Mapping Output | H |
| Ratio | 200:1 |
| Weight | 104.0 LB |
