Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Worm Position
Universal¦Parallel
Box Height
10 7/16 in
Max. Thrust Load @ 1150 rpm
1300 lb/in
Base to Centerline of Input Shaft
4 7/8 in
Housing Material
Cast Iron
Box Width
14 35/64 in
Fan Cooled
No
Family Name
FWA
Box Length
8 1/2 in
Bore Code
B5
Ratio
100:1
Washdown Duty
No
Reduction Type
Double Reduction
Torque Out @ 1150 rpm
N/A
Output Configuration
Left Output
Base to Centerline of Output Shaft
6 9/16 in
Output (Shaft or Bore) Size
1 5/8 in
Max. Overhung Load @ 1750 rpm
2000 lb/in
Motor Application
General Purpose
Frame Size
56C
HP @ RPM
2 hp @ 1800 rpm
Center Distance
3.75 in
Thermal Input Horsepower @ 1750 RPM
N/A
Input Configuration
C-Face Quilled
Shaft Assembly Code
G
Frame
56C
Torque Out @ 1750 rpm
4910 in lb
Lubrication
None
Input (Shaft or Bore) Size
5/8 in
Output RPM @ 1750 rpm Input
17.5 rpm
Bolt Center
8 1/2 in x 4 3/4 in
Weight
100.1 LB
EAN or UPC
781711523780
We're here for you
with Service Centers across the country - We have your back