Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Double
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Shaft Projection
Solid Right Output
Style
Right Angle
Fan Cooled
No
Center Distance Code
713
Media Mapping Output
J
Output Shaft
Solid
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Ratio
100:1
Rated Efficiency
48%
Center Distance
1.33 in
Output Speed
17.5 rpm
Media Mapping Style
FWC
Output Bore Shaft Dia.
0.625 in
Output Torque
275 lb-in
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Motor Frame Size
B556C
Input Power Rating
0.16 hp, 0.119 kW
Input Motor HP
0.17
Weight
18.1 LB
EAN or UPC
781711464588
We're here for you
with Service Centers across the country - We have your back