Boston Gear
FWC713-1200-B4-G
700 Series 1200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101855244
- Double Reduction
- 1200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Keyway Size | 1/8 x 1/16 |
| Input Motor HP | 0.17 |
| Output Torque | 330 lb-in |
| Ratio | 1200:1 |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Output Speed | 1.5 rpm |
| Output Shaft Projection | Solid Left Output |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Base to Centerline of Input Shaft | N/A |
| Output Bore Shaft Dia. | 0.625 in |
| Material | Cast Iron, Standard Paint |
| Box Height | 4 21/32 in |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Standard | AGMA Service Class I |
| Bore Code | B4 |
| Lubrication | None |
| Motor Application | General Purpose |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Fan Cooled | No |
| Motor HP | 0.17 hp |
| Frame Size | 42CZ |
| Box Length | 4 in |
| Output Shaft | Solid |
| Frame | 42CZ |
| Shaft Assembly Code | G |
| Input Configuration | C-Face Quilled |
| Torque Out @ 1150 rpm | N/A |
| Box Width | 7 1/2 in |
| Media Mapping Output | G |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Output Configuration | Left Output |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Output RPM @ 1750 rpm Input | 1.46 rpm |
| Reduction Type | Double |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Center Distance Code | 713 |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Washdown Duty | No |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Input Power Rating | 0.068 hp, 0.051 kW |
| Media Mapping Style | FWC |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Center Distance | 1.33 in |
| Housing Material | Cast Iron |
| Worm Position | Universal¦Right Angle |
| Torque Out @ 1750 rpm | 330 in lb |
| Family Name | FWC |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Rated Efficiency | 12% |
| Input (Shaft or Bore) Size | 1/2 in |
| Style | Right Angle |
| Motor Frame Size | B442CZ |
| Output (Shaft or Bore) Size | 5/8 in |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Bolt Center | 3 1/4" x 2" |
| Weight | 18.1 LB |
| EAN or UPC | 781711524299 |
