Boston Gear
FWC713-150-B5-G
700 Series 150:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101855249
- Double Reduction
- 150:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Bolt Center | 3 1/4" x 2" |
| Motor Frame Size | B556C |
| Input Motor HP | 0.17 |
| Input (Shaft or Bore) Size | 5/8 in |
| Fan Cooled | No |
| Shaft Assembly Code | G |
| Media Mapping Output | G |
| Base Mounting Attachment | No Base |
| Keyway Size | 3/16 x 3/32 |
| Torque Out @ 1150 rpm | N/A |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Rated Efficiency | 40% |
| Center Distance Code | 713 |
| Material | Cast Iron, Standard Paint |
| Output Configuration | Left Output |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Washdown Duty | No |
| Input Power Rating | 0.13 hp, 0.097 kW |
| Box Length | 4 in |
| Motor HP | 0.17 hp |
| Output Torque | 280 lb-in |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Input Configuration | C-Face Quilled |
| Box Width | 7 1/2 in |
| Lubrication | None |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Frame | 56C |
| Style | Right Angle |
| Center Distance | 1.33 in |
| Family Name | FWC |
| Reduction Type | Double |
| Worm Position | Universal¦Right Angle |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Output Bore Shaft Dia. | 0.625 in |
| Bore Code | B5 |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Torque Out @ 1750 rpm | 280 in lb |
| Ratio | 150:1 |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Output (Shaft or Bore) Size | 5/8 in |
| Media Mapping Style | FWC |
| Base to Centerline of Input Shaft | N/A |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Output Speed | 11.7 rpm |
| Output Shaft Projection | Solid Left Output |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Housing Material | Cast Iron |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Box Height | 4 21/32 in |
| Standard | AGMA Service Class I |
| Output Shaft | Solid |
| Motor Application | General Purpose |
| Frame Size | 56C |
| Weight | 18.1 LB |
| EAN or UPC | 781711525234 |
