Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
150:1
Media Mapping Style
FWC
Reduction Type
Double
Media Mapping Output
J
Input Motor HP
0.17
Fan Cooled
No
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Motor Frame Size
B556C
Style
Right Angle
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Center Distance
1.33 in
Output Shaft Projection
Solid Right Output
Input Power Rating
0.13 hp, 0.097 kW
Output Bore Shaft Dia.
0.625 in
Output Shaft
Solid
Rated Efficiency
40%
Center Distance Code
713
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Output Speed
11.7 rpm
Output Torque
280 lb-in
Weight
18.1 LB
EAN or UPC
884107062969
We're here for you
with Service Centers across the country - We have your back