Boston Gear
FWC713-200-B4-G
700 Series 200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101869878
- Double Reduction
- 200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Box Height | 4 21/32 in |
| Family Name | FWC |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Lubrication | None |
| Motor Frame Size | B442CZ |
| Style | Right Angle |
| Washdown Duty | No |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Rated Efficiency | 38% |
| Standard | AGMA Service Class I |
| Fan Cooled | No |
| Input Configuration | C-Face Quilled |
| Media Mapping Style | FWC |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Input (Shaft or Bore) Size | 1/2 in |
| Input Motor HP | 0.17 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Box Width | 7 1/2 in |
| Torque Out @ 1150 rpm | N/A |
| Motor Application | General Purpose |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Bolt Center | 3 1/4" x 2" |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Ratio | 200:1 |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Base to Centerline of Input Shaft | N/A |
| Material | Cast Iron, Standard Paint |
| Box Length | 4 in |
| Torque Out @ 1750 rpm | 320 in lb |
| Media Mapping Output | G |
| Output Shaft | Solid |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Keyway Size | 1/8 x 1/16 |
| Output Configuration | Left Output |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Frame Size | 42CZ |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Input Power Rating | 0.12 hp, 0.089 kW |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Frame | 42CZ |
| Output Speed | 8.8 rpm |
| Center Distance Code | 713 |
| Worm Position | Universal¦Right Angle |
| Base Mounting Attachment | No Base |
| Motor HP | 0.17 hp |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Reduction Type | Double |
| Output Torque | 320 lb-in |
| Bore Code | B4 |
| Center Distance | 1.33 in |
| Output Bore Shaft Dia. | 0.625 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Housing Material | Cast Iron |
| Output Shaft Projection | Solid Left Output |
| Output (Shaft or Bore) Size | 5/8 in |
| Shaft Assembly Code | G |
| Output RPM @ 1750 rpm Input | 8.75 rpm |
| Weight | 18.1 LB |
| EAN or UPC | 781711524213 |
