Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Fan Cooled
No
Base Mounting Attachment
No Base
Center Distance Code
713
Material
Cast Iron, Standard Paint
Rated Efficiency
38%
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Torque
320 lb-in
Media Mapping Output
H
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Speed
8.8 rpm
Standard
AGMA Service Class I
Input Motor HP
0.17
Ratio
200:1
Output Shaft
Solid
Reduction Type
Double
Input Power Rating
0.12 hp, 0.089 kW
Output Bore Shaft Dia.
0.625 in
Style
Right Angle
Motor Frame Size
B442CZ
Center Distance
1.33 in
Media Mapping Style
FWC
Output Shaft Projection
Solid Double Projecting Output
Weight
18.1 LB
EAN or UPC
884107249346
We're here for you
with Service Centers across the country - We have your back