Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
0.12 hp, 0.089 kW
Input Motor HP
0.17
Fan Cooled
No
Standard
AGMA Service Class I
Center Distance
1.33 in
Output Torque
320 lb-in
Media Mapping Style
FWC
Output Shaft
Solid
Output Shaft Projection
Solid Double Projecting Output
Base Mounting Attachment
No Base
Output Speed
8.8 rpm
Style
Right Angle
Center Distance Code
713
Rated Efficiency
38%
Motor Frame Size
B556C
Media Mapping Output
H
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Reduction Type
Double
Ratio
200:1
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Bore Shaft Dia.
0.625 in
Material
Cast Iron, Standard Paint
Weight
18.1 LB
EAN or UPC
884107162454
We're here for you
with Service Centers across the country - We have your back