Skip to content Skip to navigation menu
Boston GearFWC713-300-B4-J

FWC713-300-B4-J

700 Series 300:1 Ratio J Assembly Double Reduction Without Base Worm Gear Reducer
Item #103211825
  • Double Reduction
  • 300:1 Ratio
  • J Assembly
Boston GearFWC713-300-B4-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 300:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio 300:1
Output Bore Shaft Dia. 0.625 in
Base Mounting Attachment No Base
Input Power Rating 0.1 hp, 0.075 kW
Style Right Angle
Media Mapping Style FWC
Rated Efficiency 31%
Center Distance Code 713
Output Shaft Projection Solid Right Output
Reduction Type Double
Center Distance 1.33 in
Input Motor HP 0.17
Output Torque Rating Range [Min] 300 lb-in, 35 Nm
Output Speed 5.8 rpm
Standard AGMA Service Class I
Output Shaft Solid
Output Torque 335 lb-in
Media Mapping Output J
Material Cast Iron, Standard Paint
Motor Frame Size B442CZ
Fan Cooled No
Output Torque Rating Range [Max] 499 lb-in, 59 Nm
Weight 18.1 LB
EAN or UPC 781711464700
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison