Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
300:1
Media Mapping Output
H
Style
Right Angle
Base Mounting Attachment
No Base
Motor Frame Size
B556C
Input Power Rating
0.1 hp, 0.075 kW
Output Speed
5.8 rpm
Output Shaft Projection
Solid Double Projecting Output
Center Distance Code
713
Media Mapping Style
FWC
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Material
Cast Iron, Standard Paint
Fan Cooled
No
Reduction Type
Double
Output Shaft
Solid
Output Torque
335 lb-in
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Standard
AGMA Service Class I
Input Motor HP
0.17
Center Distance
1.33 in
Output Bore Shaft Dia.
0.625 in
Rated Efficiency
31%
Weight
18.1 LB
EAN or UPC
884107018829
We're here for you
with Service Centers across the country - We have your back