Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
713
Output Bore Shaft Dia.
0.625 in
Reduction Type
Double
Fan Cooled
No
Standard
AGMA Service Class I
Media Mapping Style
FWC
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Torque
335 lb-in
Rated Efficiency
31%
Motor Frame Size
B556C
Output Speed
5.8 rpm
Center Distance
1.33 in
Input Motor HP
0.17
Material
Cast Iron, Standard Paint
Input Power Rating
0.1 hp, 0.075 kW
Style
Right Angle
Ratio
300:1
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Media Mapping Output
J
Output Shaft Projection
Solid Right Output
Output Shaft
Solid
Base Mounting Attachment
No Base
Weight
18.1 LB
EAN or UPC
884107591803
We're here for you
with Service Centers across the country - We have your back