Boston Gear
FWC713-400-B5-G
700 Series 400:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101873215
- Double Reduction
- 400:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Configuration | Left Output |
| Output Torque | 330 lb-in |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Worm Position | Universal¦Right Angle |
| Motor HP | 0.17 hp |
| Fan Cooled | No |
| Output Bore Shaft Dia. | 0.625 in |
| Output RPM @ 1750 rpm Input | 4.38 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Center Distance | 1.33 in |
| Input Configuration | C-Face Quilled |
| Rated Efficiency | 26% |
| Box Length | 4 in |
| Motor Application | General Purpose |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Input Motor HP | 0.17 |
| Output Shaft | Solid |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Width | 7 1/2 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Reduction Type | Double |
| Motor Frame Size | B556C |
| Material | Cast Iron, Standard Paint |
| Frame | 56C |
| Output Speed | 4.4 rpm |
| Base Mounting Attachment | No Base |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Input Power Rating | 0.089 hp, 0.066 kW |
| Media Mapping Style | FWC |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Frame Size | 56C |
| Family Name | FWC |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 5/8 in |
| Keyway Size | 3/16 x 3/32 |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Torque Out @ 1750 rpm | 330 in lb |
| Center Distance Code | 713 |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Ratio | 400:1 |
| Style | Right Angle |
| Output Shaft Projection | Solid Left Output |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Standard | AGMA Service Class I |
| Shaft Assembly Code | G |
| Lubrication | None |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Torque Out @ 1150 rpm | N/A |
| Base to Centerline of Input Shaft | N/A |
| Media Mapping Output | G |
| Bore Code | B5 |
| Washdown Duty | No |
| Housing Material | Cast Iron |
| Box Height | 4 21/32 in |
| Bolt Center | 3 1/4" x 2" |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Weight | 18.1 LB |
| EAN or UPC | 781711525289 |
