Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Torque
330 lb-in
Standard
AGMA Service Class I
Center Distance
1.33 in
Media Mapping Style
FWC
Center Distance Code
713
Reduction Type
Double
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Bore Shaft Dia.
0.625 in
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Media Mapping Output
H
Input Power Rating
0.089 hp, 0.066 kW
Ratio
400:1
Output Speed
4.4 rpm
Fan Cooled
No
Output Shaft Projection
Solid Double Projecting Output
Base Mounting Attachment
No Base
Style
Right Angle
Input Motor HP
0.17
Rated Efficiency
26%
Motor Frame Size
B556C
Weight
18.1 LB
EAN or UPC
884107223995
We're here for you
with Service Centers across the country - We have your back