Boston Gear
FWC713-600-B4-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101854764
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Keyway Size | 1/8 x 1/16 |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Standard | AGMA Service Class I |
| Media Mapping Style | FWC |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Frame Size | 42CZ |
| Media Mapping Output | G |
| Bolt Center | 3 1/4" x 2" |
| Family Name | FWC |
| Shaft Assembly Code | G |
| Style | Right Angle |
| Material | Cast Iron, Standard Paint |
| Input (Shaft or Bore) Size | 1/2 in |
| Box Length | 4 in |
| Output Shaft Projection | Solid Left Output |
| Box Height | 4 21/32 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Output Shaft | Solid |
| Output Torque | 340 lb-in |
| Reduction Type | Double |
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 5/8 in |
| Center Distance | 1.33 in |
| Bore Code | B4 |
| Output Bore Shaft Dia. | 0.625 in |
| Output Speed | 2.9 rpm |
| Torque Out @ 1750 rpm | 340 in lb |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Washdown Duty | No |
| Torque Out @ 1150 rpm | N/A |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Output Configuration | Left Output |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Rated Efficiency | 20% |
| Input Motor HP | 0.17 |
| Base Mounting Attachment | No Base |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Center Distance Code | 713 |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Input Power Rating | 0.081 hp, 0.06 kW |
| Input Configuration | C-Face Quilled |
| Ratio | 600:1 |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Lubrication | None |
| Motor HP | 0.17 hp |
| Motor Frame Size | B442CZ |
| Motor Application | General Purpose |
| Box Width | 7 1/2 in |
| Worm Position | Universal¦Right Angle |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Base to Centerline of Input Shaft | N/A |
| Fan Cooled | No |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Frame | 42CZ |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Weight | 18.1 LB |
| EAN or UPC | 781711524268 |
