Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
FWC
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Reduction Type
Double
Input Motor HP
0.17
Motor Frame Size
B556C
Input Power Rating
0.081 hp, 0.06 kW
Rated Efficiency
20%
Media Mapping Output
J
Style
Right Angle
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Base Mounting Attachment
No Base
Ratio
600:1
Center Distance Code
713
Output Shaft Projection
Solid Right Output
Output Torque
340 lb-in
Fan Cooled
No
Center Distance
1.33 in
Output Speed
2.9 rpm
Output Bore Shaft Dia.
0.625 in
Output Shaft
Solid
Weight
18.1 LB
EAN or UPC
781711464724
We're here for you
with Service Centers across the country - We have your back