Boston Gear
FWC713-900-B4-G
700 Series 900:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101869880
- Double Reduction
- 900:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Torque Out @ 1750 rpm | 340 in lb |
| Output Shaft Projection | Solid Left Output |
| Base Mounting Attachment | No Base |
| Input Motor HP | 0.17 |
| Lubrication | None |
| Output Bore Shaft Dia. | 0.625 in |
| Torque Out @ 1150 rpm | N/A |
| Center Distance | 1.33 in |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Box Height | 4 21/32 in |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Input Configuration | C-Face Quilled |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Reduction Type | Double |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Ratio | 900:1 |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Frame Size | 42CZ |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Output Shaft | Solid |
| Output RPM @ 1750 rpm Input | 1.94 rpm |
| Center Distance Code | 713 |
| Bolt Center | 3 1/4" x 2" |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Family Name | FWC |
| Input (Shaft or Bore) Size | 1/2 in |
| Base to Centerline of Input Shaft | N/A |
| Output Torque | 340 lb-in |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Motor Application | General Purpose |
| Material | Cast Iron, Standard Paint |
| Box Width | 7 1/2 in |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Rated Efficiency | 14% |
| Shaft Assembly Code | G |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Frame | 42CZ |
| Media Mapping Output | G |
| Keyway Size | 1/8 x 1/16 |
| Style | Right Angle |
| Output Configuration | Left Output |
| Washdown Duty | No |
| Standard | AGMA Service Class I |
| Fan Cooled | No |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Speed | 1.9 rpm |
| Worm Position | Universal¦Right Angle |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Media Mapping Style | FWC |
| Motor Frame Size | B442CZ |
| Output (Shaft or Bore) Size | 5/8 in |
| Motor HP | 0.17 hp |
| Input Power Rating | 0.071 hp, 0.053 kW |
| Bore Code | B4 |
| Box Length | 4 in |
| Weight | 18.1 LB |
| EAN or UPC | 781711524275 |
