Skip to content Skip to navigation menu
Boston GearFWC713-900-B5-J

FWC713-900-B5-J

700 Series 900:1 Ratio J Assembly Double Reduction Without Base Worm Gear Reducer
Item #114057648
  • Double Reduction
  • 900:1 Ratio
  • J Assembly
Boston GearFWC713-900-B5-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 900:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio 900:1
Reduction Type Double
Center Distance Code 713
Rated Efficiency 14%
Output Torque 340 lb-in
Motor Frame Size B556C
Output Shaft Solid
Fan Cooled No
Output Bore Shaft Dia. 0.625 in
Output Shaft Projection Solid Right Output
Style Right Angle
Media Mapping Output J
Output Torque Rating Range [Min] 300 lb-in, 35 Nm
Base Mounting Attachment No Base
Center Distance 1.33 in
Input Motor HP 0.17
Media Mapping Style FWC
Output Torque Rating Range [Max] 499 lb-in, 59 Nm
Input Power Rating 0.071 hp, 0.053 kW
Standard AGMA Service Class I
Output Speed 1.9 rpm
Material Cast Iron, Standard Paint
Weight 18.1 LB
EAN or UPC 884107009155
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison