Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
0.16 hp, 0.119 kW
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Input Motor HP
0.17
Center Distance Code
713
Output Bore Shaft Dia.
0.625 in
Media Mapping Output
H
Motor Frame Size
B556C
Output Torque
275 lb-in
Output Shaft
Solid
Media Mapping Base
B
Material
Cast Iron, Standard Paint
Ratio
100:1
Center Distance
1.33 in
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Reduction Type
Double
Output Speed
17.5 rpm
Style
Right Angle
Rated Efficiency
48%
Output Shaft Projection
Solid Double Projecting Output
Fan Cooled
No
Standard
AGMA Service Class I
Media Mapping Style
FWC
Weight
19.1 LB
EAN or UPC
889208881112
We're here for you
with Service Centers across the country - We have your back