Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Right Angle
Input Motor HP
0.17
Rated Efficiency
38%
Output Speed
8.8 rpm
Media Mapping Base
B
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Input Power Rating
0.12 hp, 0.089 kW
Material
Cast Iron, Standard Paint
Ratio
200:1
Center Distance Code
713
Output Torque
320 lb-in
Output Shaft
Solid
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Bore Shaft Dia.
0.625 in
Media Mapping Style
FWC
Output Shaft Projection
Solid Left Output
Center Distance
1.33 in
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Reduction Type
Double
Fan Cooled
No
Media Mapping Output
G
Standard
AGMA Service Class I
Motor Frame Size
B556C
Weight
19.1 LB
EAN or UPC
884107067964
We're here for you
with Service Centers across the country - We have your back